CSD10022X25
Description
CSD10022X25 CONVEYOR PULLEY ; 10X22 SD DRUM XT25 LESS BSH
Part # CSD10022X25
BDI # 17798002
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2063X30L4H
Description
CMES2063X30L4H CONVEYOR PULLEY ; 20X63 MES DRUM XT30 1/2 HBL
Part # CMES2063X30L4H
BDI # 22931066
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
32
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
Web with Spoke Style | Type B3 | Minimum Bore 1-11/16
Global Part Number GPN:
671413
Pressure Angle:
14.5
2AK64 1 1/8
Description
2AK64 1 1/8 V-BELT SHEAVE ; 2 GRV FRACTIONAL
Part # 2AK64 1 1/8
BDI # 616770
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Outside Diameter - Millimeter:
158.75
Bore - Millimeter:
28.575
Other Features:
Arm Style
Global Part Number GPN:
582514
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571510
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed