160R12H
Description
160R12H ROLLER CHAIN SPROCKET ; BUSHED 160 CHAIN 12T B-HUB ONE SIDE
Part # 160R12H
BDI # 616080
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571509
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Bushed
CMES2432X60L4D
Description
CMES2432X60L4D CONVEYOR PULLEY ; 24X32 MES DRUM XT60 1/2 DGL
Part # CMES2432X60L4D
BDI # 22931724
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2432X60L4H
Description
CMES2432X60L4H CONVEYOR PULLEY ; 24X32 MES DRUM XT60 1/2 HBL
Part # CMES2432X60L4H
BDI # 22931728
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2438X30
Description
CMES2438X30 CONVEYOR PULLEY ; 24X38 MES DRUM XT30
Part # CMES2438X30
BDI # 22931732
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2438X30L4H
Description
CMES2438X30L4H CONVEYOR PULLEY ; 24X38 MES DRUM XT30 1/2 HBL
Part # CMES2438X30L4H
BDI # 22931758
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed