JPL1408T

COMPARE

JPL1408T

Description
JPL1408T PUMP AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184JP 3634LC OPEN

BALDOR-RELIANCE

Part # JPL1408T

BDI # 129183

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Close Coupled Pump
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
JPL1406T

COMPARE

JPL1406T

Description
JPL1406T PUMP AC MOTOR ; 3HP 3450RPM 1PH 60HZ 182JP 3628L OPEN F1

BALDOR-RELIANCE

Part # JPL1406T

BDI # 129182

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Close Coupled Pump
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY