VHECP2394T

COMPARE

VHECP2394T

Description
VHECP2394T ; 15HP 3525RPM 3PH 60HZ

BALDOR-RELIANCE

Part # VHECP2394T

BDI # 130967

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 25.73
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY
VHECP2333T

COMPARE

VHECP2333T

Description
VHECP2333T ; 15HP 1765RPM 3PH 60HZ

BALDOR-RELIANCE

Part # VHECP2333T

BDI # 130965

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 25.73
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY