5KH32GN5020U
Description
5KH32GN5020U HVAC/R MOTOR ; 1/3 1725 TENV 48N 1/60/115
Part # 4787
BDI # 17103247
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
8.13
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 4.8 Ampere | 4 Poles
Mounting Method:
Round Frame
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.81
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Auger Drive | Overload Protection
Mounting Method:
N-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.81
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Auger Drive | Overload Protection
Mounting Method:
N-Face