113643.00

COMPARE

113643.00

Description
11364300 ; .5HP 1725/1140 230

LEESON

Part # 11364300

BDI # 554699

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/4 | 1/2HP
Other Features: Current Rating 3.9 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY