554699
AC Motor
LEESON
LEESON
113643.00
LEESON LEESON
Description
113643.00 HVAC/FAN MOTOR ; 1/2-1/4HP 1725/1140RPM 56H 230V 1PH
AC Motor; Multi Speed; 1/4 | 1/2HP; 56H Frame Size; 1800/1200 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.32" Overall Length; 61.7% Efficiency Full Load
Part #
113643.00
BDI #
554699
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/113643-00/p/554699
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101110
Weight / Kilogram
16.308
EAN
0691720012369
Product Group - BDI
M04104
Horse Power
1/4 | 1/2HP
Frame Size
56H
Hertz
60
Sync RPM
1800/1200
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
61.7
Inch - Metric
Inch
Other Features
Current Rating 3.9 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
113643.00
Manufacturer Internal Number
113643.00
Weight / LBS
36
Long Description
AC Motor; Multi Speed; 1/4 | 1/2HP; 56H Frame Size; 1800/1200 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.32" Overall Length; 61.7% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
12.32 Inch | 312.928 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh