E113631.00

COMPARE

E113631.00

Description
E113631.00 ; POR 1-1/2HP 3450RPM 56 DP 115/230V 1PH

LEESON

Part # M6K34DB35

BDI # 22502548

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1 1/2HP
Other Features: Current Rating 12.2/6.1 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY