171665.00

COMPARE

171665.00

Description
171665.00 ; POR 200 HP 1200 575 TEFC 449T PREM EFF

LEESON

Part # 171665.00

BDI # 20182839

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1193
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Current: AC
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Current Rating 193 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY