Features
Roller Width - Inch:
0.433
Thread Size:
M6
Stud Diameter - Inch:
0.354
Stud Diameter - Millimeter:
9
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
Full Complement | 3 Stage Sealing
Features
Roller Width - Inch:
0.433
Thread Size:
M6
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
Caged | Screwdriver Slot Polyamide 66 Axial Sliding