30-8M-30 1615 NR. 0830030
Description
SATI 30-8M-30 1615 NR. 0830030
Part # 30-8M-30 1615 NR. 0830030
BDI # 1403878
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Bushed
34-8M-50 NR. 08M5034
Description
SATI 34-8M-50 NR. 08M5034
Part # 34-8M-50 NR. 08M5034
BDI # 1403943
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Bushed
38-8M-30 NR. 08M3038
Description
SATI 38-8M-30 NR. 08M3038
Part # 38-8M-30 NR. 08M3038
BDI # 1403927
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
102
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
4/SPA100 1615 NR. AT01004
Description
SATI 4/SPA100 1615 NR. AT01004
Part # 4/SPA100 1615 NR. AT01004
BDI # 17030632
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.154
Outside Diameter - Millimeter:
105.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
1615
Number of Grooves:
4
38-8M-30 1615 NR. 0830038
Description
SATI 38-8M-30 1615 NR. 0830038
Part # 38-8M-30 1615 NR. 0830038
BDI # 1404520
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
102
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed