SIC GRS MIX 1LB GRT320 GRD 1A IDH 244688
Description
SIC GRS MIX 1LB GRT320 GRD 1A IDH 244688 ; 39510 GREAS CLOVER SIL/CARB 1LB
Part # 244688
BDI # 1056229
Features
Other Features:
Standard Abrasive Paste | Grade 1A | Grit 320
Product Name And Type:
Specialty Grinding Compound
Container Type:
Can
Typical Use:
Metal Working | Silicon Mix
Texture:
Paste
Color:
Gray
565 250ML IDH 88552
Description
565 250ML IDH 88552 THREAD SEALANT ; 56541 PST 250ML TUBE
Part # 88552
BDI # 1056875
Features
Other Features:
Low Strength | High Viscosity | Food Grade | Viscosity 300000 cP | Temperature Range -65 To 300 Deg F
Container Type:
Tube
Typical Use:
Industrial Grade
Texture:
Paste
Color:
White
Product Name:
Thread Sealant
454 0.14OZ IDH 680522
Description
454 0.14OZ IDH 680522 INSTANT ADHESIVE ; 39202 QUICKTITE INST GEL
Part # 680522
BDI # 1056692
Features
Other Features:
Cyanoacrylate Technology | Self Piercing | No Clog Tip | Virtually Indestructible Construction | Temperature Range -54 to 82 Deg C
Product Name And Type:
General Purpose Instant Adhesive
Container Type:
Bottle
Typical Use:
Surface Insensitive
Texture:
Viscous Liquid
Color:
Colorless
495 1OZ IDH 135467
Description
495 1OZ IDH 135467 INSTANT ADHESIVE ; GLUE SUPERBONDER 495 1OZ
Part # 135467
BDI # 1055423
Features
Other Features:
Moisture Cure
Product Name And Type:
General Purpose Instant Adhesive
Container Type:
Bottle
Typical Use:
Fast Bonding
Texture:
Liquid
Color:
Colorless to Light Yellow
243 BLUE 10ML IDH 1329837
Description
243 BLUE 10ML IDH 1329837 THREADLOCKER
Part # 1329837
BDI # 1055326
Features
Other Features:
Anaerobic Technology | Without Primer | Food Grade | Viscosity 1300 CP | Torque Breakaway 230; Prevailing 40 In-Lbs
Container Type:
Bottle
Typical Use:
Primerless
Texture:
Liquid
Color:
Blue
Product Name:
Threadlocker
Product Type:
Medium Strength