VP3603D

COMPARE

VP3603D

Description
VP3603D IEC METRIC MOTOR ; 2.2KW 1750RPM DC D112D 3649P TEFC F1

BALDOR-RELIANCE

Part # VP3603D

BDI # 131364

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.102
Sync RPM: 1800
Shaft Diameter - Millimeter: 28
Overall Length - Inch: 25.06

Current: DC
Inch - Metric: Metric
Horse Power: 3HP
Other Features: SCR Drive
Mounting Method: B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
VP3605D

COMPARE

VP3605D

Description
VP3605D IEC METRIC MOTOR ; 3.7KW 1750RPM DC D112D 3681P TEFC F1

BALDOR-RELIANCE

Part # VP3605D

BDI # 131365

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.102
Sync RPM: 1800
Shaft Diameter - Millimeter: 28
Overall Length - Inch: 28.56

Current: DC
Inch - Metric: Metric
Horse Power: 5HP
Other Features: SCR Drive
Mounting Method: B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY