33-2549Z132G1

Description
33-2549Z132G1 DC MOTOR ; .18 KW 1750RPM DC D63C 3320P TENV B34 N

BALDOR-RELIANCE

Part # 33-2549Z132G1

BDI # 20106452

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.433
Sync RPM: 1750
Shaft Diameter - Millimeter: 10.998
Overall Length - Inch: 10.25

Current: DC
Inch - Metric: Inch
Horse Power: 0.18HP
Base to Center Height - Millimeter: 62.992
Mounting Method: Rigid | B34 Face

Price Inventory : Available to order
Loading Price
QTY