33-2254Z207

Description
33-2254Z207 DC MOTOR ; .75/.55KWHP 2500 1/MINRPM DC 48CZ 3327P

BALDOR-RELIANCE

Part # 33-2254Z207

BDI # 20106259

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.52
Sync RPM: 2500
Shaft Diameter - Millimeter: 13.208
Overall Length - Inch: 10.78

Current: DC
Voltage: 110
Inch - Metric: Inch
Horse Power: 1.005 | 0.737HP
Mounting Method: F3 Face

Price Inventory : Available to order
Loading Price
QTY