T32S5000

Description
T32S5000 DC MOTOR ; LC 3212ATY 15KW 1750RPM 120 120

BALDOR-RELIANCE

Part # T32S5000

BDI # 21822084

Features

Enclosure: IC411
Shaft Diameter - Inch: 2.953
Sync RPM: 1750
Shaft Diameter - Millimeter: 75
Overall Length - Inch: 46.06

Current: DC
Inch - Metric: Inch
Horse Power: 20.107HP
Base to Center Height - Millimeter: 202.997
Mounting Method: W6 Face

Price Inventory : Available to order
Loading Price
QTY