T36-A000-0021
Description
T36-A000-0021 ; 30HP 1150RPM 250VDC MOTOR
Part # T36-A000-0021
BDI # 21822086
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1150
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
45.07
Current:
DC
Voltage:
250
Inch - Metric:
Inch
Horse Power:
30HP
Mounting Method:
W7 Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.374
Sync RPM:
2000
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
46.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
TP Face
D5030P
Description
D5030P SHUNT WOUND DC MOTOR ; 0288AT 30HP 1750RPM 500 150 DPFG F1
Part # D5030P
BDI # 126442
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.875
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
32.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.875
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
32.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
DPG
Shaft Diameter - Inch:
2.124
Sync RPM:
1750
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
31.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face