Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.625
Sync RPM:
1150
Shaft Diameter - Millimeter:
92.075
Overall Length - Inch:
60.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
250HP
Base to Center Height - Millimeter:
254
Mounting Method:
Foot Mounted | F2 Face
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.625
Sync RPM:
850
Shaft Diameter - Millimeter:
92.075
Overall Length - Inch:
60.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
250HP
Base to Center Height - Millimeter:
254
Mounting Method:
Foot Mounted | F2 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.875
Sync RPM:
2300
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
45.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Foot Mounted | F2 Face
Features
Enclosure:
DPG
Shaft Diameter - Inch:
2.124
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
34.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Foot Mounted | F2 Face
Features
Enclosure:
SPGSV
Shaft Diameter - Inch:
3.625
Sync RPM:
850
Shaft Diameter - Millimeter:
92.075
Overall Length - Inch:
60.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Base to Center Height - Millimeter:
254
Mounting Method:
Foot Mounted | F2 Face