33-2208Z190G5
Description
33-2208Z190G5 ; .45 KW 2000RPM DC D71D 3327P TENV F3 N
Part # 33-2208Z190G5
BDI # 20176572
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.551
Sync RPM:
2000
Shaft Diameter - Millimeter:
13.995
Overall Length - Inch:
11.52
Current:
DC
Voltage:
200
Inch - Metric:
Inch
Horse Power:
0.603HP
Mounting Method:
F3 Face
34-6842-5348G1
Description
34-6842-5348G1 ; POR .75/1HP 2400 TERPM DC D71D 34
Part # 34-6842-5348G1
BDI # 20107962
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
2400
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
15.13
Current:
DC
Voltage:
200
Inch - Metric:
Inch
Horse Power:
3/4 | 1HP
Mounting Method:
B5 Face
33-2365Z190G2
Description
33-2365Z190G2 ; .45 KW 2000 IP55RPM DC D71D 3327P TEFC F
Part # 33-2365Z190G2
BDI # 20106322
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.552
Sync RPM:
2000
Shaft Diameter - Millimeter:
14.021
Overall Length - Inch:
12.38
Current:
DC
Voltage:
200
Inch - Metric:
Inch
Horse Power:
0.45HP
Mounting Method:
F3 Face
34-6973Z580-B
Description
34-6973Z580-B ; .33HP 1500RPM DC 56HZ 3424D TEFC F1 BRAK
Part # 34-6973Z580-B
BDI # 20108134
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1500
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.93
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1750
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
27.52
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
F1 Face