Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
3500
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
44.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
W6 Face
D5140R-BV
Description
D5140R-BV SHUNT WOUND DC MOTOR ; 40HP 1150RPM DC 2512ATZ DPG-FV
Part # D5140R-BV
BDI # 126478
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.124
Sync RPM:
1150
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
34.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
D5160R-BV
Description
D5160R-BV SHUNT WOUND DC MOTOR ; 60HP 1150RPM DC 2515ATZ DPG-FV
Part # D5160R-BV
BDI # 126481
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.374
Sync RPM:
1150
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
42.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
60HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F2 Face
D5050R
Description
D5050R SHUNT WOUND DC MOTOR ; 50 1750 MC2812ATZ DPG 500V
Part # D5050R
BDI # 126458
Features
Enclosure:
DPG
Shaft Diameter - Inch:
2.374
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
37.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
50HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F2 Face
D5150R-BV
Description
D5150R-BV SHUNT WOUND DC MOTOR ; 50HP 1150RPM DC 2514ATZ DPG-FV
Part # D5150R-BV
BDI # 126480
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.374
Sync RPM:
1150
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
38.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
50HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F2 Face