T32S5000

Description
T32S5000 DC MOTOR ; LC 3212ATY 15KW 1750RPM 120 120

BALDOR-RELIANCE

Part # T32S5000

BDI # 21822084

Features

Enclosure: IC411
Shaft Diameter - Inch: 2.953
Sync RPM: 1750
Shaft Diameter - Millimeter: 75
Overall Length - Inch: 46.06

Current: DC
Inch - Metric: Inch
Horse Power: 20.107HP
Base to Center Height - Millimeter: 202.997
Mounting Method: W6 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T21S5014

Description
T21S5014 DC MOTOR ; MC 2113ATY 11.5HP/8.6KW 3000RPM 120 120

BALDOR-RELIANCE

Part # T21S5014

BDI # 21822012

Features

Enclosure: IC411
Shaft Diameter - Inch: 1.125
Sync RPM: 3000
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 36.26

Current: DC
Inch - Metric: Inch
Horse Power: 11-1/2HP
Base to Center Height - Millimeter: 133.35
Mounting Method: W6 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B532645

Description
B532645 ; POR 55.9KW 2900RPM DC MOTOR

BALDOR-RELIANCE

Part # B532645

BDI # 21808526

Features

Enclosure: IC411
Shaft Diameter - Inch: 2.953
Sync RPM: 2900
Shaft Diameter - Millimeter: 75
Overall Length - Inch: 50.906

Current: DC
Inch - Metric: Metric
Horse Power: 55.9HP
Base to Center Height - Millimeter: 200
Mounting Method: Foot Mounted | W6 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B438020

Description
B438020 ; POR 37KW 2900RPM DC MOTOR

BALDOR-RELIANCE

Part # B438020

BDI # 21802452

Features

Enclosure: IC411
Shaft Diameter - Inch: 2.165
Sync RPM: 2900
Shaft Diameter - Millimeter: 55
Overall Length - Inch: 40.63

Current: DC
Inch - Metric: Metric
Horse Power: 37HP
Base to Center Height - Millimeter: 200
Mounting Method: Foot Mounted | W6 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B533749

Description
B533749 ; POR 15KW 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B533749

BDI # 21808578

Features

Enclosure: IC411
Shaft Diameter - Inch: 1.626
Sync RPM: 1750
Shaft Diameter - Millimeter: 41.3
Overall Length - Inch: 58.031

Current: DC
Inch - Metric: Metric
Horse Power: 15HP
Base to Center Height - Millimeter: 180
Mounting Method: Foot Mounted | W6 Face

Price Inventory : Available to order
Loading Price
QTY