CECP4115T

COMPARE

CECP4115T

Description
CECP4115T SEVERE DUTY MOTOR ; 50HP 1775RPM 3PH 60HZ 324TC 1272M TEFC F

BALDOR-RELIANCE

Part # CECP4115T

BDI # 125693

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CECP84115T-4

COMPARE

CECP84115T-4

Description
CECP84115T-4 SEVERE DUTY MOTOR ; 50HP 1770RPM 3PH 60HZ 326TC TEFC F1

BALDOR-RELIANCE

Part # CECP84115T-4

BDI # 125729

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEM4115T

COMPARE

CEM4115T

Description
CEM4115T GENERAL PURPOSE AC MOTOR ; 50HP 1775RPM 3PH 60HZ 326TC 1272M TEFC F

BALDOR-RELIANCE

Part # CEM4115T

BDI # 125841

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM14553

COMPARE

LM14553

Description
LM14553 ; POR 50 HP 1800 575

LEESON

Part # LM14553

BDI # 558051

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Overall Length - Inch: 30.45
Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY