T36-A000-0021

Description
T36-A000-0021 DC MOTOR ; 0368ATD 30HP 1150RPM 250 250 W7

BALDOR-RELIANCE

Part # T36-A000-0021

BDI # 21822086

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1150
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 45.07

Current: DC
Voltage: 250
Inch - Metric: Inch
Horse Power: 30HP
Mounting Method: W7 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T36-A000-0022

Description
T36-A000-0022 DC MOTOR ; 0368ATD 30HP 1150RPM 250 250 W6

BALDOR-RELIANCE

Part # T36-A000-0022

BDI # 21822088

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1150
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 45.07

Current: DC
Voltage: 250
Inch - Metric: Inch
Horse Power: 30HP
Mounting Method: W6 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B522440

Description
B522440 ; POR 100HP 1750/2000RPM DC MOTOR

BALDOR-RELIANCE

Part # B522440

BDI # 21807970

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.375
Sync RPM: 1750 | 2000
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 43.43

Current: DC
Voltage: 500
Inch - Metric: Inch
Horse Power: 100HP
Mounting Method: W6 Face

Price Inventory : Available to order
Loading Price
QTY