Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.56
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.56
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face
34-7113-3865G1
Description
34-7113-3865G1 DC MOTOR ; .75 KW 1750RPM DC 56C 3435P TEFC F2 BRAK
Part # 34-7113-3865G1
BDI # 20108360
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
18.52
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F2 Face
34-7446-3662G1
Description
34-7446-3662G1 DC MOTOR ; .75HP 1750RPM DC 56CZ 3428P TEFC F1 N
Part # 34-7446-3662G1
BDI # 20108881
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.73
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
F1 Face
34-6999-5687
Description
34-6999-5687 DC MOTOR ; .75HP 3500RPM DC 56J 3420P TEFC F1 N
Part # 34-6999-5687
BDI # 20176720
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.08
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face