T36-A000-0022

Description
T36-A000-0022 ; 30HP 1150RPM 250VDC MOTOR

BALDOR-RELIANCE

Part # T36-A000-0022

BDI # 21822088

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1150
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 45.07

Current: DC
Voltage: 250
Inch - Metric: Inch
Horse Power: 30HP
Mounting Method: W6 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

35P333Z396G1

Description
35P333Z396G1 ; 1HP 1800RPM DC MOTOR

BALDOR-RELIANCE

Part # 35P333Z396G1

BDI # 21782642

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 16.25

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Base to Center Height - Millimeter: 88.9
Mounting Method: W6 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY