33-2216Z192

Description
33-2216Z192 DC MOTOR ; .33HP 3300RPM DC 56C 3313P TEFC F3 N

BALDOR-RELIANCE

Part # 33-2216Z192

BDI # 20106250

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3300
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.16

Current: DC
Voltage: 90
Inch - Metric: Inch
Horse Power: 0.33HP
Mounting Method: F3 Face

Price Inventory : Available to order
Loading Price
QTY