VEM7170T-I

COMPARE

VEM7170T-I

Description
VEM7170T-I MOTOR ; 10//7.5 55C AMB @ 1.0SFHP 1765//1465 7

BALDOR-RELIANCE

Part # VEM7170T-I

BDI # 21924333

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 20.77
Current: AC
Inch - Metric: Inch
Horse Power: 7-1/2 | 10HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
CEM7037T

COMPARE

CEM7037T

Description
NOT AVAILABLE IN CANADA

BALDOR-RELIANCE

Part # CEM7037T

BDI # 125851

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 16.1
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2 | 2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY