07H549W280G1
Description
07H549W280G1 ; 7.5HP 3525RPM 3PH 60HZ 213TZ 0733M TEFC
Part # 07H549W280G1
BDI # 20133631
07H409W280G1
Description
07H409W280G1 ; 7.5HP 3525RPM 3PH 60HZ 213TC 0733M TEFC
Part # 07H409W280G1
BDI # 20120564
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted