VP3603D
Description
VP3603D IEC METRIC MOTOR ; 2.2KW 1750RPM DC D112D 3649P TEFC F1
Part # VP3603D
BDI # 131364
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.102
Sync RPM:
1800
Shaft Diameter - Millimeter:
28
Overall Length - Inch:
25.06
Current:
DC
Inch - Metric:
Metric
Horse Power:
3HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3458D
Description
VP3458D IEC METRIC MOTOR ; .75/1KW 3000RPM DC D80D 3428P TEFC F2
Part # VP3458D
BDI # 131355
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
14.331
Current:
DC
Inch - Metric:
Metric
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3468D
Description
VP3468D IEC METRIC MOTOR ; 1.1/1.5HP 3000RPM DC D90D 3432P TEFC F2
Part # VP3468D
BDI # 131357
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
3000
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
15.748
Current:
DC
Inch - Metric:
Metric
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3326D
Description
VP3326D IEC METRIC MOTOR ; .37/.5HP 1750RPM DC D71D 3336P TENV F2
Part # VP3326D
BDI # 131342
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
14.291
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3428D
Description
VP3428D IEC METRIC MOTOR ; .37/.50KW 3000RPM DC D71D 3416P TEFC F2
Part # VP3428D
BDI # 131347
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
3000
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
13.15
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid