Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
2.625
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Length - Millimeter:
100
Other Features:
Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Length - Inch:
3.937
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
MHT15C1HS2
Description
MHT15C1HS2 SLIDE UNIT ; POR 47MM W X 66MM L X 19.5MM H
Part # MHT15C1HS2
BDI # 21438391
Features
Series:
MHT
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
High Precision Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Steel
Other Features:
C-Lube Maintenance Free | Standard Preload
Overall Length - Inch:
2.598
Rail Width - Millimeter:
15
Rail Width - Inch:
0.591