TWN16
Description
TWN-16 SUPER TWIN PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM
Part # TWN16
BDI # 854476
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.25 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
OPNS2000
Description
OPNS2000 LINEAR BEARING SEAL ; OPEN 2" ID X 3.004" OD X 0.375" T
Part # OPNS2000
BDI # 854954
Features
Size:
2 IN ID X 3.004 IN OD X 0.375 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Steel
Other Features:
Double Acting
Product Name:
Seal
Product Type:
Open External
SUPER12
Description
SUPER12 SUPER LINEAR BALL BEARING ; 3/4" BORE 1.25" OD
Part # SUPER12
BDI # 854181
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Length - Millimeter:
41.275
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Length - Inch:
1.625
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
SUPER10
Description
SUPER10 SUPER LINEAR BALL BEARING ; 5/8" BORE 1-1/8" OD
Part # SUPER10
BDI # 854173
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Length - Millimeter:
38.1
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Length - Inch:
1.5
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Length - Millimeter:
40
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.575
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball