JA 1 1/8
Description
JA 1 1/8 QD BUSHING ; 1-1/8" BORE 1-3/8" OD 1-1/16" LTB
Part # JA 1 1/8
BDI # 609172
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
27
Length Thru Bore - Inch:
1.063
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Global Part Number GPN:
464672
Bushing Series:
JA
ML075 5/8
Description
ML075 5/8 JAW CPLG HUB ; 5/8" BORE 1-3/4" HUB DIA
Part # ML075 5/8
BDI # 609325
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.65
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
ML150 1 3/8
Description
ML150 1 3/8 JAW CPLG HUB ; 1-3/8" BORE 3-3/4" HUB DIA
Part # ML150 1 3/8
BDI # 609447
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
RS120H-1-CL
Description
120H C/L CP CHAIN CONNECTING LINK ; 120 CHAIN 1-1/2" CHAIN PITCH COTTERED
Part # 120HCL
BDI # 903344
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120
Component:
Connecting Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602394
Chain Series:
Heavy
Internal Special Features:
No
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
2.54
Outside Diameter - Millimeter:
64.516
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
416 | 512In-Lbs