00112 ORING SPLICE KIT IDH 228171
Description
00112 IDH 228171 ORING SPLICE KIT
Part # 228171
BDI # 1055784
Features
Other Features:
Yellow | CFIA Approved
Product Name:
Repair Kit
C30216
Description
C30216 LPS 2-12 GREASELESS LUBRICANT ; US 00216 AEROSOL CAN
Part # C30216
BDI # 17064604
Features
Other Features:
Strong | Non-Drying | Light | Long Lasting
Product Name And Type:
Specialty Penetrant Lubricant
Container Type:
Aerosol Can
Typical Use:
Multi Purpose
Texture:
Oily Film
Color:
Brown
3308 ANR
Description
3308 ANR ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 36.5MM WD DR OPEN
Part # 3308 ANR
BDI # 1262186
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
ML075 5/8
Description
ML075 5/8 JAW CPLG HUB ; 5/8" BORE 1-3/4" HUB DIA
Part # ML075 5/8
BDI # 609325
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.65
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling