SM12ADJ

COMPARE

SM12ADJ

Description
SM12ADJ LINEAR BEARING SEAL ; EXTERNAL CLOSED 12MM DIA

THOMSON

Part # SM12ADJ

BDI # 854996

Features

Size: 12 MM ID X 22 MM OD X 3 MM T
Inch - Metric: Metric
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting | Radial Slot Through the Circumference
Product Name: Seal

Product Type: Adjustable External

Price Inventory : Available to order
Loading Price
QTY
SM12

COMPARE

SM12

Description
SM12 LINEAR BEARING SEAL ; 12MM ID X 22MM OD X 3MM T

THOMSON

Part # SM12

BDI # 854995

Features

Size: 12 MM ID X 22 MM OD X 3 MM T
Inch - Metric: Metric
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting
Product Name: Seal

Product Type: Closed External

Price Inventory : Available to order
Loading Price
QTY