400600 / 60 VA R
Description
CRSEAL 400600 / 60 VA R V-RING SEAL ; 2.283X0.354 VR1 R
Part # 400600
BDI # 1414307
CORD-2.0-MM BUNA N70 100FT
Description
CORD-2.0-MM O-RING ; CORD METRIC 100/PAK
Part # CORD-2.0-MM
BDI # 17842578
Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
20X34X7 HMSA10 RG
Description
CRSEAL 20X34X7 HMSA10 RG DBL LIP SEAL
Part # 20X34X7 HMSA10 RG
BDI # 1257706
Features
Housing Bore - Millimeter:
34
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.339
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606672
400750 / 75 VA R
Description
CRSEAL 400750 / 75 VA R V-RING SEAL ; 2.874X0.433 VR1 R
Part # 400750
BDI # 1414312