Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Nominal Outside Diameter - Millimeter:
28.575
Material Description:
PTFE Composite of Steel Backing | Tin/Bronze Layer
PCM 707550 M
Description
PCM 707550 M BRG BUSHING ; NON-RETURNABLE
Part # PCM 707550 M
BDI # 1416998
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
2.756
Nominal Outside Diameter - Inch:
2.953
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
70
Length Thru Bore - Inch:
1.969
Nominal Outside Diameter - Millimeter:
75
Material Description:
POM Composite of Steel Backing | Tin/Bronze Layer
Other Features:
With Lubrication Hole
PCM 252815 E
Description
PCM 252815 E PLAIN BUSHING ; NON-RETURNABLE
Part # PCM 252815 E
BDI # 1417523
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.102
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
15
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.591
Nominal Outside Diameter - Millimeter:
28
Material Description:
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
PCMW 426601.5 E
Description
PCMW 426601.5 E BRG THRUST WASHER ; NON-RETURNABLE 42MMX66MMX1.5MM
Part # PCMW 426601.5 E
BDI # 1417910
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.654
Nominal Outside Diameter - Inch:
2.598
Inch - Metric:
Metric
Outside Diameter - Inch:
2.608
Length Thru Bore - Millimeter:
1.5
Nominal Bore - Millimeter:
42
Length Thru Bore - Inch:
0.059
Outside Diameter - Millimeter:
66.25
Nominal Outside Diameter - Millimeter:
66
PCM 707540 E
Description
PCM 707540 E BRG BUSHING ; NON-RETURNABLE
Part # PCM 707540 E
BDI # 1417590
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
2.756
Nominal Outside Diameter - Inch:
2.953
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
40
Nominal Bore - Millimeter:
70
Length Thru Bore - Inch:
1.575
Nominal Outside Diameter - Millimeter:
75
Material Description:
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer