Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
7.95
Face Width - Inch:
0.313
Pitch:
16 DP
Other Features:
Spoke Style | Type D | Minimum Bore 3/8
Global Part Number GPN:
666821
Pressure Angle:
14-1/2 Degree
W1250D
Description
W1250D WORM GEAR ; 12" PITCH 50T 4.35" OD DOUBLE LEAD
Part # W1250D
BDI # 21978456
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
4.167
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Minimum Bore 3/4
Global Part Number GPN:
667206
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
2.083
Inch - Metric:
Inch
Material:
Minlon
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Other Features:
Web Style | Type B | Minimum Bore 5/16 | With Brass Insert
Global Part Number GPN:
666903
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
7.95
Face Width - Inch:
0.313
Pitch:
16 DP
Other Features:
Web with Lighten Holes Style | Type C | Minimum Bore 3/8
Global Part Number GPN:
666932
Pressure Angle:
20 Degree
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
7.95
Face Width - Inch:
0.313
Pitch:
16 DP
Other Features:
Web with Lighten Holes Style | Type C | Minimum Bore 3/8
Global Part Number GPN:
667018
Pressure Angle:
14-1/2 Degree