Page 1 of 11

Next

Compare
W48-8M-60-SFL

COMPARE

W48-8M-60-SFL

Description
W48-8M-60-SFL SPROCKET

CONTINENTAL

Part # 20182686

BDI # 414069

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 131.064
Inch - Metric: Metric
Outside Diameter - Inch: 4.758
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 122.225
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P-48S-SLB

COMPARE

P-48S-SLB

Description
P-48S-SLB ; EAGLE SPROCKET

CONTINENTAL

Part # 20136340

BDI # 409738

Features

Pitch Diameter - Inch: 4.812
Inch - Metric: Metric
Outside Diameter - Inch: 4.758
Face Width - Millimeter: 65.024
Face Width - Inch: 2.56

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576491
Pitch Diameter - Millimeter: 122.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P48-8M-85-SFL

COMPARE

P48-8M-85-SFL

Description
P48-8M-85-SFL SPROCKET

CONTINENTAL

Part # 20182377

BDI # 413760

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 131.064
Inch - Metric: Metric
Outside Diameter - Inch: 4.758
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 122.225
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P48-14M-170-FL

COMPARE

P48-14M-170-FL

Description
P48-14M-170-FL SPROCKET

CONTINENTAL

Part # 20182364

BDI # 413747

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 226.06
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 213.893
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P48-20M-230-M

COMPARE

P48-20M-230-M

Description
P48-20M-230-M SPROCKET

CONTINENTAL

Part # 20182370

BDI # 413753

Features

Pitch Diameter - Inch: 12.031
Flange Outside Diameter - Millimeter: 325.12
Inch - Metric: Metric
Outside Diameter - Inch: 11.861
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 305.587
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY