D100B25
Description
D100B25 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D100B25
BDI # 607306
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Global Part Number GPN:
30493
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Rough Bore
D100B24
Description
D100B24 ROLLER CHAIN SPROCKET ; ROUGH BORE 100-2 CHAIN 24T 2 ROW
Part # D100B24
BDI # 607305
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Global Part Number GPN:
30492
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore
D100R21
Description
D100R21 ROLLER CHAIN SPROCKET ; 1-1/4" P 21T DOUBLE BORE FOR R BUSHING
Part # D100R21
BDI # 607330
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Split Taper Bushing
Global Part Number GPN:
571175
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
31.839
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
32.565
Other Features:
Split Taper Bushing
Global Part Number GPN:
571182
Pitch Diameter - Millimeter:
808.71
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Other Features:
Split Taper Bushing
Global Part Number GPN:
571181
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Bushed