Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
6
6/5V670SF
Description
6/5V670SF DEEP WEDGE SHEAVE ; 6 GROOVES 6.7IN OD
Part # 6/5V670SF
BDI # 24250846
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.7
Outside Diameter - Millimeter:
170.18
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
6
6C180F
Description
6C180F CONVENTIONAL QD SHEAVE ; 6 GRV C SECTION F BUSHING CAST IRON
Part # 6C180F
BDI # 24251798
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6
6/3V475SK
Description
6/3V475SK DEEP WEDGE SHEAVE ; 6 GROOVES 4.75IN OD
Part # 6/3V475SK
BDI # 24250830
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
6