ROL-PLT 567 LIP3 L85MM HP
Description
567-688792 ROLLER TRANSFER PLATE ; L3.35 W/NOSE
Part # 1500985
BDI # 19435794
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Polyethylene
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft | White Roller
20R STD FLEX ELEMNT WRAPFLEX 0789008
Description
20R STD FLEX ELEMNT WRAPFLEX 0789008 ; 0789008
Part # 4500024
BDI # 18483785
Features
Component:
Element Assembly
Width - Millimeter:
37.084
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.46
10R STD FLEX ELEMNT WRAPFLEX 0789007
Description
10R STD FLEX ELEMNT WRAPFLEX 0789007 ; 0789007
Part # 4500023
BDI # 18483834
Features
Component:
Element Assembly
Width - Millimeter:
27.94
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.72
Outside Diameter - Millimeter:
94.488
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
1.1
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Polyethylene
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft | White Roller
WRAPFLEX 20R31/35 SPACER HUB C 3.045
Description
20R31 SPACER HUB C 3.045 ; 3700068
Part # 4500105
BDI # 21917980
Features
Component:
Spacer Hub
Width - Millimeter:
77.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
3.045