AT-157-205
Description
AT-157-205 CYLINDRICAL ROLLER THRUST BRG ; NON-RETURNABLE
Part # AT157205
BDI # 346065
Features
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
17.909
Outside Diameter - Millimeter:
454.889
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Precision Class:
ABEC 1 | ISO P0
Bore 1 - Inch:
12
Rolling Element:
Cylindrical Roller Bearing
29456 EM
Description
29456 EM SPHERICAL ROLLER THRUST BEARING ; NON-RETURNABLE
Part # 29456 EM
BDI # 23991892
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.024
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29352 EM
Description
29352 EM SPHERICAL ROLLER THRUST BEARING ; NON-RETURNABLE
Part # 29352 EM
BDI # 23992333
Features
Height - Millimeter:
95
Bore 1 - Inch:
10.236
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29452 EM
Description
29452 EM SPHERICAL ROLLER THRUST BEARING ; NON-RETURNABLE
Part # 29452 EM
BDI # 23991346
Features
Height - Millimeter:
132
Bore 1 - Inch:
10.236
Height - Inch:
5.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
62
Bore 1 - Inch:
11.811
Bore 2 - Millimeter:
304
Height - Inch:
2.441
Bore 2 - Inch:
11.969
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | With Flat Seat
Cage Material:
Brass