600-8R23M-RM
Description
600-8R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 600-8R23M-RM
BDI # 24481372
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.54
Pitch - Millimeter:
63.5
Hub Type:
A-No Hub
Inch - Metric:
Metric
Material:
Polyamide
Other Features:
Split Guide Ring
Pitch Diameter - Millimeter:
166.116
Modular - Flat Top Size:
600
Mounting Method:
Finished Bore
2256-18R1-DMS-SS
Description
2256-18R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 2256-18R1-DMS-SS
BDI # 24481060
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.76
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.819
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
146.304
Modular - Flat Top Size:
2256
Mounting Method:
Finished Bore
880-12R30M-DMS
Description
880-12R30M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 880-12R30M-DMS
BDI # 336518
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.799
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
880
Mounting Method:
Finished Bore
2260-18R23M-RMS
Description
2260-18R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED
Part # 2260-18R23M-RMS
BDI # 336170
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.76
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.78
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
146.304
Modular - Flat Top Size:
2260
Mounting Method:
Finished Bore
820-21R.75-RMS
Description
820-21R.75-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 820-21R.75-RMS
BDI # 24480560
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.079
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore