VF-CR4-SS-0450-38

COMPARE

VF-CR4-SS-0450-38

Description
VF-CR4-SS-0450-38 ROUND ROLLER SHAFT ; NON-RETURNABLE SS 1/2" X 4.75"

SYSTEM PLAST

Part # VF-CR4-SS-0450-38

BDI # 337222

Features

Size: 0.5 IN Dia X 4.75 IN L
Used For: Used as Side Frame Spacer and to Support the Entire Valuflex System
Part Description: Round Roller Shaft
Inch - Metric: Inch
Material: Stainless Steel

Other Features: 3/8-16 Tap | 3/4 Inch Deep Thread | Female Threads on Both End
Product Name: Round Roller Shaft

Price Inventory : Available to order
Loading Price
QTY
VF-CR4-SS-0450-516

COMPARE

VF-CR4-SS-0450-516

Description
VF-CR4-SS-0450-516 ROUND ROLLER SHAFT ; NON-RETURNABLE SS 1/2" X 4.75"

SYSTEM PLAST

Part # VF-CR4-SS-0450-516

BDI # 337223

Features

Size: 0.5 IN Dia X 4.75 IN L
Used For: Used as Side Frame Spacer and to Support the Entire Valuflex System
Part Description: Round Roller Shaft
Inch - Metric: Inch
Material: Stainless Steel

Other Features: 5/16-18 Tap | 3/4 Inch Deep Thread | Female Threads on Both End
Product Name: Round Roller Shaft

Price Inventory : Available to order
Loading Price
QTY