VG-511H-02-SM20-L7
Description
VG-511H-02-SM20-L7 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-511H-02-SM20-L7
BDI # 343215
Features
Thread Size:
M20
Series:
511H
Thread Length - Inch:
6.09
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
154.686
Inch - Metric:
Metric
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
7.69
VG-511-02-SM20-L10T
Description
VG-511-02-SM20-L10T CONVEYOR LEVELER ; NON-RETURNABLE LOCALIGN SS
Part # VG-511-02-SM20-L10T
BDI # 343088
Features
Thread Size:
M20
Series:
511-T
Thread Length - Inch:
9.09
Articulation:
5 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
230.886
Inch - Metric:
Metric
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
10.69
VG-513-01-SM20-L8
Description
VG-513-01-SM20-L8 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-513-01-SM20-L8
BDI # 343275
Features
Thread Size:
M20
Series:
513
Thread Length - Inch:
6.15
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
156.21
Inch - Metric:
Metric
Other Features:
Heavy Duty | Socket Style | Maximum Load 4400 Lbs
Product Name:
Leveler
Overall Height - Inch:
8.55
VG-511-U1-SM20-L5
Description
VG-511-U1-SM20-L5 CONVEYOR LEVELER ; ADJ URETH SS NON RETURNABLE
Part # VG-511-U1-SM20-L5
BDI # 343014
Features
Thread Size:
M20
Series:
511
Thread Length - Inch:
4.6
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
116.84
Inch - Metric:
Metric
Other Features:
Medium Duty | Maximum Load 2600 Lbs | Underside Cavity Filled with Urethane
Product Name:
Leveler
Overall Height - Inch:
6.325
VG-520-02-SM20-L10
Description
VG-520-02-SM20-L10 ; LEVELLING PAD
Part # VG-520-02-SM20-L10
BDI # 20287979
Features
Thread Size:
M20
Series:
520
Thread Length - Inch:
7.46
Articulation:
2 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
189.484
Inch - Metric:
Metric
Other Features:
Heavy Duty | Maximum Load 7000 Lbs | Adjusting Nut Welded to Stem
Product Name:
Leveler
Overall Height - Inch:
10.07