MUC205-16
Description
MUC205-16 INSERT BEARING ; 1" IDX2.047" ODX1.339" WD SEALED
Part # MUC205-16
BDI # 103063
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
MUC204-12
Description
MUC204-12 INSERT BEARING ; 3/4" IDX1.8504" ODX1.22" WD SEALED
Part # MUC204-12
BDI # 103059
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
MUCNFL205-16W
Description
MUCNFL205-16W FLANGED BLOCK BEARING ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # MUCNFL205-16W
BDI # 105087
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | White Housing | Has Slinger
Global Part Number GPN:
532980
Housing Style:
2 Bolt Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
MUCFL204-12
Description
MUCFL204-12 FLANGED BLOCK BEARING ; 3/4" BORE 3-1/2" BOLT CIRCLE 2 HOLE
Part # MUCFL204-12
BDI # 104087
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
533031
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
UEMF207-23MZ20
Description
UEMF207-23MZ20 FLANGED BLOCK BEARING ; 1-7/16" ID 4-BOLT
Part # UEMF207-23MZ20
BDI # 120632
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Kanigen Coated Insert | Accu-Lok Collar Locking
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Stainless Steel
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
4