LM603011-2
Description
LM603011-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 3-1/16" OD 19/32" WD
Part # LM603011-20024
BDI # 1364787
Features
Component:
Cup
Width - Millimeter:
15.088
Inch - Metric:
Inch
Outside Diameter - Inch:
3.063
Outside Diameter - Millimeter:
77.8
Other Features:
Light Medium Duty
Global Part Number GPN:
647249
Precision Class:
Standard
Width - Inch:
0.594
Basic Number:
LM603011
RA100RRB
Description
RA100RRB + COL INSERT BEARING ; 1" BORE NARROW IR 2.047" OD
Part # RA100RRB + COL
BDI # 1425575
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
561647
Mounting Method:
Eccentric Collar
RA100RR;RA100RR + COL
Description
RA100RR + COL INSERT BEARING ; 1" BORE NARROW IR 0.591" OR WID
Part # RA100RR + COL
BDI # 1425576
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RA012RR
Description
RA012RR + COL INSERT BRG ; 3/4" BORE NARROW IR 0.591" OR WID
Part # RA012RR + COL
BDI # 1371268
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
L44643-2
Description
L44643-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1" BORE 0.58" WD
Part # L44643-20024
BDI # 1362772
Features
Component:
Cone
Width - Millimeter:
14.732
Inch - Metric:
Inch
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Light Duty
Global Part Number GPN:
649093
Precision Class:
Standard
Width - Inch:
0.58
Basic Number:
L44643