2200 E-2RS1TN9
Description
2200 E-2RS1TN9 SELF ALIGNING BALL BRG ; 10MM BORE 30MM OD 14MM IR WD
Part # 2200 E-2RS1TN9
BDI # 1415155
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2305 E-2RS1TN9
Description
2305 E-2RS1TN9 SELF ALIGNING BALL BRG ; 25MM BORE 62MM OD 24MM IR WD
Part # 2305 E-2RS1TN9
BDI # 1420370
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2207 E-2RS1TN9
Description
2207 E-2RS1TN9 SELF ALIGNING BALL BRG ; 35MM BORE 72MM OD 23MM IR WD
Part # 2207 E-2RS1TN9
BDI # 1420292
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2210 E-2RS1TN9
Description
2210 E-2RS1TN9 SELF ALIGNING BALL BRG ; 50MM BORE 90MM OD 23MM IR WD
Part # 2210 E-2RS1TN9
BDI # 1420621
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Pilot Diameter - Millimeter:
76.149
Pressure:
80psi
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Inching | Jogging | Indexing
Inch - Metric:
Inch
Other Features:
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Black Oxide Finish | Open Design
Global Part Number GPN:
416393
Housing Style:
Cylindrical
Mounting Method:
Shaft