SY7120-3DZ-02T

COMPARE

SY7120-3DZ-02T

Description
SY7120-3DZ-02T ; VALVE SOL

SMC

Part # SY7120-3DZ-02T

BDI # 17867460

Features

Port Type: 1/4" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.93/0.81 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch: 5.083
Voltage: 110/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY