VFS2100-3FZ

COMPARE

VFS2100-3FZ

Description
VFS2100-3FZ ; VALVE SEE NVFS2100-3FZ

SMC

Part # VFS2100-3FZ

BDI # 17871195

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch: 3.976
Voltage: 110-120/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY